Wallplate, Toggle Switch, 5-Gang, Stainless Steel

Item #: 1171772

Cat #: SS5

UPC: 785007129069

$ 44.83 EA
Company wide:
0 in stock
Wallplate, Toggle Switch, 5-Gang, Stainless Steel

Overview

Wallplate, Toggle Switch, 5-Gang, Stainless Steel
Also known as: 785007129069, SS5, PASSS5

Specifications

Type: Wallplate
Material: Stainless Steel
Color: Stainless
Gangs: 5
Mounting: Wall
Type: Wallplate
Color: Stainless
Mounting: Wall
Material: Stainless Steel
Gangs: 5