PLATE SS430 4G 4 TOG W/OUT LINE

Item #: 1171753

Cat #: SL4

UPC: 785007657982

$ 25.30 EA
Company wide:
0 in stock
Smooth Metal Wall Plate 4gang Toggle 430 Stainless Steel

Overview

Smooth Metal Wall Plate 4gang Toggle 430 Stainless Steel
Also known as: 785007657982, SL4, PASSL4

Specifications

Type: Wallplate
Material: Thermoplastic
Color: Silver
Gangs: 4
Mounting: Wall
Type: Wallplate
Color: Silver
Mounting: Wall
Material: Thermoplastic
Gangs: 4