Locking Plug, 20A, 3PH Y 120/208V, 4P4W

Item #: 1171731

Cat #: L1820-P

UPC: 785007182040

$ 64.20 EA
Company wide:
0 in stock
Locking Plug, 20 Amp, 3 Phase Y 120 / 208 Volt, 4-Pole, 4-Wire, Black/White

Overview

Locking Plug, 20 Amp, 3 Phase Y 120 / 208 Volt, 4-Pole, 4-Wire, Black/White
Also known as: 785007182040, L1820-P, PASL1820P

Specifications

Phase: 3
Color: Black, White
Amps: 20
Material: Thermoplastic
Length: 3 in
Phase: 3
Amps: 20
Length: 3 in
Color: Black, White
Material: Thermoplastic