Locking Plug, 30A, 3 PH 250V, L15-30P, 3P4W

Item #: 1171727

Cat #: L1530-P

UPC: 785007153040

$ 73.06 EA
Company wide:
1 in stock
Locking Plug, 30 Amp, 3 Phase 250 Volt, NEMA L15-30P, Industrial Spec Grade, 3 Pole, 4 Wire, Cord Range: .385" - 1.15", Black.

Overview

Locking Plug, 30 Amp, 3 Phase 250 Volt, NEMA L15-30P, Industrial Spec Grade, 3 Pole, 4 Wire, Cord Range: .385" - 1.15", Black.
Also known as: 785007153040, L1530-P, PASL1530P

Specifications

Color: Black, White
Amps: 30
Mounting: Plug
Length: 3 in
Material: Nylon
Color: Black, White
Mounting: Plug
Material: Nylon
Amps: 30
Length: 3 in