R SGL 3W30A277V T/L

Item #: 1171724

Cat #: L730-R

UPC: 785007273052

$ 72.77 EA
Company wide:
0 in stock
Turnlok Single Receptacle, 3wire 30amp 277volt

Overview

Turnlok Single Receptacle, 3wire 30amp 277volt
Also known as: 785007273052, L730-R, PASL730R

Specifications

Phase: 3
Type: Receptacle
Amps: 30
Material: Thermoplastic
NEMA Configuration: L7-30R
Phase: 3
Amps: 30
NEMA Configuration: L7-30R
Type: Receptacle
Material: Thermoplastic