TURNLOK PLUG 3W 30A 277V

Item #: 1171723

Cat #: L730-P

UPC: 785007273045

$ 57.35 EA
Company wide:
0 in stock
Turnlok Plug 3wire 30amp 277volt

Overview

Turnlok Plug 3wire 30amp 277volt
Also known as: 785007273045, L730-P, PASL730P

Specifications

Phase: 3
Color: Black, White
Amps: 30
Material: Thermoplastic
Length: 3 in
NEMA Configuration: L7-30P
Phase: 3
Amps: 30
Length: 3 in
Color: Black, White
Material: Thermoplastic
NEMA Configuration: L7-30P