2P3W 480V RECEPT

Item #: 1171706

Cat #: CS8469

UPC: 785007846904

$ 172.68 EA
Company wide:
0 in stock
Documents & Guides
2pole 3wire 480volt Receptacle

Overview

2pole 3wire 480volt Receptacle
Also known as: 785007846904, CS8469, PASCS8469

Specifications

Phase: 3
Type: Receptacle
Color: Black
Material: Thermoplastic
Amps: 50
Phase: 3
Color: Black
Amps: 50
Type: Receptacle
Material: Thermoplastic