Locking Plug, 50A, 3PH 250V, California Style, 3P4W

Item #: 1171702

Cat #: CS8365

UPC: 785007836509

Company wide:
0 in stock
Documents & Guides
50 Amp, 250 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Spec Grade, Grounding, California Style - Black-White.

Overview

50 Amp, 250 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Spec Grade, Grounding, California Style - Black-White.
Also known as: 785007836509, CS8365, PASCS8365

Specifications

Phase: 3
Type: Flanged Inlet
Color: Gray
Material: Thermoplastic
Amps: 50
Phase: 3
Color: Gray
Amps: 50
Type: Flanged Inlet
Material: Thermoplastic