Locking Receptacle, 50A, 250V, California Style, 2P3W

Item #: 1171699

Cat #: CS8269

UPC: 785007826906

$ 176.11 EA
Company wide:
0 in stock
Documents & Guides
50 Amp, 250 Volt, NEMA Non-NEMA, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, California Style - Black.

Overview

50 Amp, 250 Volt, NEMA Non-NEMA, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, California Style - Black.
Also known as: 785007826906, CS8269, PASCS8269

Specifications

Phase: 3
Color: Black
Material: Thermoplastic
Amps: 50
Phase: 3
Material: Thermoplastic
Color: Black
Amps: 50