Locking Connector, 50A, 250V, California Style, 2P3W

Item #: 1171696

Cat #: CS8264

UPC: 785007826401

Company wide:
0 in stock
Documents & Guides
50 Amp, 250 Volt, NEMA Non-NEMA, 3P, 4W, Locking Connector, Industrial Spec Grade, Grounding, California Style - Black-White.

Overview

50 Amp, 250 Volt, NEMA Non-NEMA, 3P, 4W, Locking Connector, Industrial Spec Grade, Grounding, California Style - Black-White.
Also known as: 785007826401, CS8264, PASCS8264

Specifications

Phase: 3
Material: Thermoplastic
Amps: 50
Phase: 3
Amps: 50
Material: Thermoplastic