2P3W 125V INLET

Item #: 1171690

Cat #: CS6377

UPC: 785007637113

$ 186.47 EA
Company wide:
0 in stock
Documents & Guides
2pole 3wire 125volt Inlet

Overview

2pole 3wire 125volt Inlet
Also known as: 785007637113, CS6377, PASCS6377

Specifications

Phase: 3
Type: Inlet
Color: Gray
Amps: 50
Phase: 3
Color: Gray
Type: Inlet
Amps: 50