WR DUP RECP B+S WIRE 20A/125V GRY

Item #: 1171592

Cat #: WR5362-GRY

UPC: 785007242539

$ 51.02 EA
Company wide:
0 in stock
Documents & Guides
Weather-Resistant Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Gray

Overview

Weather-Resistant Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Gray
Also known as: 785007242539, WR5362-GRY, PASWR5362GRY

Specifications

Phase: 3
Type: Receptacle
Color: Gray
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R, 5-15R
Mounting: Wall
Phase: 3
Color: Gray
Material: Thermoplastic
Mounting: Wall
Type: Receptacle
Amps: 20
NEMA Configuration: 5-20R, 5-15R