20A WR Commercial Grade Duplex Receptacle, 5-20R, White

Item #: 1171587

Cat #: WR20-TRW

UPC: 785007242577

$ 16.38 EA
Company wide:
0 in stock
Documents & Guides
Weather/Tamper Resistant Duplex, 20A, 125V, White, NEMA 5-20R, Commercial Grade

Overview

Weather/Tamper Resistant Duplex, 20A, 125V, White, NEMA 5-20R, Commercial Grade
Also known as: 785007242577, WR20-TRW, PASWR20TRW

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: White