LED, Retrofit, 24W, 5700K, 3425 Lumen, Mogul Base, 120-277V

Item #: 1171572
Cat #: LED-8929M57-HAZ
UPC: 844006083298
$ 171.01 EA
Company wide:
36 in stock
Documents & Guides
Hazardous Fixture Retrofit LED: Rated for Class 1 Div 2 Installations, UL Certified Safety US-CA E492534, Wattage: 24, Lumens: 3425, Voltage: 120-277V; Base: EX39 Mogul Screw, Color Temperature: 5700K. Replaces 150W MH or HPS HID Lamps. Advanced active cooling: Active cooling and dynamic temperature control. ### NOTE: This lamp has been certified by UL as a Hazardous Location Retrofit for; GE Filtr-Gard® H2 Luminaire & Eaton Crouse Hinds Champ® series & Appleton Mercmaster III & Appleton Mercmaster II fixtures.

Overview

Hazardous Fixture Retrofit LED: Rated for Class 1 Div 2 Installations, UL Certified Safety US-CA E492534, Wattage: 24, Lumens: 3425, Voltage: 120-277V; Base: EX39 Mogul Screw, Color Temperature: 5700K. Replaces 150W MH or HPS HID Lamps. Advanced active cooling: Active cooling and dynamic temperature control. ### NOTE: This lamp has been certified by UL as a Hazardous Location Retrofit for; GE Filtr-Gard® H2 Luminaire & Eaton Crouse Hinds Champ® series & Appleton Mercmaster III & Appleton Mercmaster II fixtures.
Also known as: 844006083298, LED-8929M57-HAZ, LGDLED8929M57HAZ

Specifications

Wattage: 24
Volts AC: 120, 277
Color Temperature: 5700 (Bright White)
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 3425
Base: Mogul Extended Screw (EX39)
Wattage: 24
Color Temperature: 5700 (Bright White)
Color Rendering Index (CRI): 80
Base: Mogul Extended Screw (EX39)
Volts AC: 120, 277
Material: Plastic
Lumens: 3425

Customer Reviews

No reviews for this product
(0)