Tamper Resistant Single Receptacle, 20A, 125V, Ivory

Item #: 1171558
Cat #: TR5351-I
UPC: 785007241976
$ 8.52 EA
Company wide:
0 in stock
Documents & Guides
Tamper Resistant Single Receptacle, Construction Grade, 20 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-20R, Back & Side Wire, Ivory.

Overview

Tamper Resistant Single Receptacle, Construction Grade, 20 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-20R, Back & Side Wire, Ivory.
Also known as: 785007241976, TR5351-I, PASTR5351I

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Amps: 20
NEMA Configuration: 5-20R
Mounting: Wall
Color: Ivory
Material: Nylon

Customer Reviews

No reviews for this product
(0)