15A TR Specification Grade Single Receptacle, 5-15R, Light Almond

Item #: 1171553

Cat #: TR5251-LA

UPC: 785007241983

$ 17.59 EA
Company wide:
0 in stock
Documents & Guides
Tamper Resistant Single Receptacle, Construction Grade, 15 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-15R, Back & Side Wire, Light Almond

Overview

Tamper Resistant Single Receptacle, Construction Grade, 15 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-15R, Back & Side Wire, Light Almond
Also known as: 785007241983, TR5251-LA, PASTR5251LA

Specifications

Color: Light Almond
Amps: 15
NEMA Configuration: 5-15R
Color: Light Almond
NEMA Configuration: 5-15R
Amps: 15