15A TR Specification Grade Single Receptacle, 5-15R, Ivory

Item #: 1171552

Cat #: TR5251-I

UPC: 785007241969

$ 17.59 EA
Company wide:
0 in stock
Documents & Guides
Tamper Resistant Single Receptacle, Construction Grade, 15 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-15R, Back & Side Wire, Ivory

Overview

Tamper Resistant Single Receptacle, Construction Grade, 15 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-15R, Back & Side Wire, Ivory
Also known as: 785007241969, TR5251-I, PASTR5251I

Specifications

Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: Ivory