20A TR Specification Grade Duplex Receptacle, 5-20R, Ivory

Item #: 1171549

Cat #: TR20I

UPC: 785007241624

$ 8.91 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, Tamper Resistant, Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Ivory

Overview

Duplex Receptacle, Tamper Resistant, Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Ivory
Also known as: 785007241624, TR20I, PASTR20I

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory