STR BLD CONN 3W 15A125V HG

Item #: 1171511

Cat #: PS8119

UPC: 785007237443

$ 41.99 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Connector 2pole 3wire 125volt Hospital Grade

Overview

Straight Blade Connector 2pole 3wire 125volt Hospital Grade
Also known as: 785007237443, PS8119, PASPS8119

Specifications

No Specifications Available