STR BLADE PLUG 2P3W 15A/125V HG

Item #: 1171510

Cat #: PS8115

UPC: 785007237412

$ 24.27 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Plug 2pole 3wire 15amp 125volt Hospital Grade

Overview

Straight Blade Plug 2pole 3wire 15amp 125volt Hospital Grade
Also known as: 785007237412, PS8115, PASPS8115

Specifications

No Specifications Available