P&S PS60-SSAX 60A 600VAC N/F SAFETY

Item #: 1171507

Cat #: PS60-SSAX

UPC: 785007150131

$ 674.84 EA
Company wide:
0 in stock
Documents & Guides
PAS PS60-SSAX 60A 600VAC N/F

Overview

PAS PS60-SSAX 60A 600VAC N/F
Also known as: 785007150131, PS60-SSAX, PASPS60SSAX

Specifications

Poles: 4
Amps: 60
Poles: 4
Amps: 60