STR BLD CONN 3W 15A 125V Y

Item #: 1171505

Cat #: PS5969-Y

UPC: 785007237511

$ 33.77 EA
Company wide:
0 in stock
Documents & Guides
15amp 125v, Straight Blade Connector 2pole 3wire, Yellow

Overview

15amp 125v, Straight Blade Connector 2pole 3wire, Yellow
Also known as: 785007237511, PS5969-Y, PASPS5969Y

Specifications

Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Color: Yellow
Amps: 15
NEMA Configuration: 5-15R
Material: Nylon
Color: Yellow