P&S PS5669-Y STR BLD CONN 3W 15A 25

Item #: 1171503

Cat #: PS5669-Y

UPC: 785007237627

$ 42.56 EA
Company wide:
0 in stock
Documents & Guides
PAS PS5669-Y STR BLD CONN 3W

Overview

PAS PS5669-Y STR BLD CONN 3W
Also known as: 785007237627, PS5669-Y, PASPS5669Y

Specifications

No Specifications Available