STR BLD PLUG 3W 15A 250V Y

Item #: 1171502

Cat #: PS5666-Y

UPC: 785007237610

$ 23.72 EA
Company wide:
0 in stock
Documents & Guides
15amp 250v, Straight Blade Plug, 2pole 3wire, Yellow

Overview

15amp 250v, Straight Blade Plug, 2pole 3wire, Yellow
Also known as: 785007237610, PS5666-Y, PASPS5666Y

Specifications

Material: Nylon
Type: Straight Blade Plug
Color: Yellow
Material: Nylon
Color: Yellow
Type: Straight Blade Plug