P&S PS5469-Y STR BLD CONN 3W 20A 25

Item #: 1171498

Cat #: PS5469-Y

UPC: 785007237641

$ 47.11 EA
Company wide:
0 in stock
Documents & Guides
PAS PS5469-Y STR BLD CONN 3W

Overview

PAS PS5469-Y STR BLD CONN 3W
Also known as: 785007237641, PS5469-Y, PASPS5469Y

Specifications

No Specifications Available