STR BLD PLUG 3W 20A 250V Y

Item #: 1171497

Cat #: PS5464-Y

UPC: 785007237634

$ 31.45 EA
Company wide:
0 in stock
Documents & Guides
20amp 250v, Straight Blade Plug, 2pole 3wire, Yellow

Overview

20amp 250v, Straight Blade Plug, 2pole 3wire, Yellow
Also known as: 785007237634, PS5464-Y, PASPS5464Y

Specifications

No Specifications Available