STR BLD CONN 3W 20A 125V

Item #: 1171496

Cat #: PS5369-Y

UPC: 785007237597

$ 44.67 EA
Company wide:
0 in stock
Documents & Guides
20amp 125v, Straight Blade Connector, 2pole 3wire, Yellow

Overview

20amp 125v, Straight Blade Connector, 2pole 3wire, Yellow
Also known as: 785007237597, PS5369-Y, PASPS5369Y

Specifications

No Specifications Available