STR BLD PLUG 3W 15A 125V GRY GY

Item #: 1171491

Cat #: PS5266-XGRY

UPC: 785007236958

$ 25.99 EA
Company wide:
0 in stock
Straight Blade Plug 2pole 3wire 15amp 125volt Gray

Overview

Straight Blade Plug 2pole 3wire 15amp 125volt Gray
Also known as: 785007236958, PS5266-XGRY, PASPS5266XGRY

Specifications

NEMA Configuration: 5-15P
Color: Gray, Black, White
Material: Nylon
Type: Straight Blade Plug
NEMA Configuration: 5-15P
Material: Nylon
Color: Gray, Black, White
Type: Straight Blade Plug