
P&S PS430FMIR9-W 30A 3P 4W 3PH 240V
Item #: 1171481
Cat #: PS430FMIR9-W
UPC: 785007101102
$ 3442.78 EA
Company wide:
0
in stock
Documents & Guides
PAS PS430FMIR9-W 30A 3P 4W 3P
Overview
PAS PS430FMIR9-W 30A 3P 4W 3P
Also known as: 785007101102, PS430FMIR9-W, PASPS430FMIR9W
Specifications
No Specifications Available