
P&S PS430FMIR7-W 30A 3P 4W 3PH 480V
Item #: 1171480
Cat #: PS430FMIR7-W
UPC: 785007101119
$ 3442.78 EA
Company wide:
0
in stock
Documents & Guides
PAS PS430FMIR7-W 30A 3P 4W 3P
Overview
PAS PS430FMIR7-W 30A 3P 4W 3P
Also known as: 785007101119, PS430FMIR7-W, PASPS430FMIR7W
Specifications
No Specifications Available