P&S PS430FMIR3-W 30A 3P 4W 380/440V

Item #: 1171478

Cat #: PS430FMIR3-W

UPC: 785007101133

$ 3308.48 EA
Company wide:
0 in stock
Documents & Guides
PAS PS430FMIR3-W 30A 3P 4W 38

Overview

PAS PS430FMIR3-W 30A 3P 4W 38
Also known as: 785007101133, PS430FMIR3-W, PASPS430FMIR3W

Specifications

No Specifications Available