30A 3P 4W 120/240VAC FUS MECH INT

Item #: 1171477

Cat #: PS430FMIR12-W

UPC: 785007101096

$ 3342.47 EA
Company wide:
0 in stock
Documents & Guides
Triple pole, Triple wire, Fusible Mechanical Interlock. 30 amp, 120/240 vac.

Overview

Triple pole, Triple wire, Fusible Mechanical Interlock. 30 amp, 120/240 vac.
Also known as: 785007101096, PS430FMIR12-W, PASPS430FMIR12W

Specifications

Phase: 3
Color: Gray
Type: Interlock
Amps: 30
Phase: 3
Type: Interlock
Color: Gray
Amps: 30