P&S PS420FMIR7-W 20A 3P4W 3PH 480VA

Item #: 1171475

Cat #: PS420FMIR7-W

UPC: 785007101065

$ 2836.22 EA
Company wide:
0 in stock
Documents & Guides
PAS PS420FMIR7-W 20A 3P4W 3PH

Overview

PAS PS420FMIR7-W 20A 3P4W 3PH
Also known as: 785007101065, PS420FMIR7-W, PASPS420FMIR7W

Specifications

No Specifications Available