P&S PS420FMIR5-W 20A 3P4W 3PH 600VA

Item #: 1171474

Cat #: PS420FMIR5-W

UPC: 785007101072

$ 2753.59 EA
Company wide:
0 in stock
Documents & Guides
PAS PS420FMIR5-W 20A 3P4W 3PH

Overview

PAS PS420FMIR5-W 20A 3P4W 3PH
Also known as: 785007101072, PS420FMIR5-W, PASPS420FMIR5W

Specifications

No Specifications Available