
P&S PS3100MIR7-W 100A 2P 3W 480VAC
Item #: 1171463
Cat #: PS3100MIR7-W
UPC: 785007015621
$ 2784.45 EA
Company wide:
0
in stock
Documents & Guides
PAS PS3100MIR7-W 100A 2P 3W 4
Overview
PAS PS3100MIR7-W 100A 2P 3W 4
Also known as: 785007015621, PS3100MIR7-W, PASPS3100MIR7W
Specifications
No Specifications Available