P&S PS30SSAX3 30A 600VAC N/F SAFETY

Item #: 1171459

Cat #: PS30SSAX3

UPC: 785007070996

$ 602.18 EA
Company wide:
0 in stock
Documents & Guides
PAS PS30SSAX3 30A 600VAC N/F

Overview

PAS PS30SSAX3 30A 600VAC N/F
Also known as: 785007070996, PS30SSAX3, PASPS30SSAX3

Specifications

No Specifications Available