P&S PS100-SSAX 100A 600VAC N/F SAFE

Item #: 1171455

Cat #: PS100-SSAX

UPC: 785007150230

$ 940.51 EA
Company wide:
0 in stock
Documents & Guides
PAS PS100-SSAX 100A 600VAC N/

Overview

PAS PS100-SSAX 100A 600VAC N/
Also known as: 785007150230, PS100-SSAX, PASPS100SSAX

Specifications

No Specifications Available