ANGLE ADAPTER 20/30A 4+5W TURNLOCK

Item #: 1171452

Cat #: L203045-AN

UPC: 785007165456

$ 26.81 EA
Company wide:
0 in stock
Documents & Guides
Angle Adapter 20/30 amp 4 & 5 way Turnlock

Overview

Angle Adapter 20/30 amp 4 & 5 way Turnlock
Also known as: 785007165456, L203045-AN, PASL203045AN

Specifications

No Specifications Available