ANGLE ADAPTER 20/30A 3W TURNLOCK

Item #: 1171451

Cat #: L20303-AN

UPC: 785007165449

$ 27.98 EA
Company wide:
0 in stock
Documents & Guides
Angle Adapter 20/30 amp 3way Turnlock

Overview

Angle Adapter 20/30 amp 3way Turnlock
Also known as: 785007165449, L20303-AN, PASL20303AN

Specifications

No Specifications Available