STR BLD CR CONN 3W 15A 125V

Item #: 1171421

Cat #: CR5269-X

UPC: 785007526790

$ 62.64 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Connector 2pole 3wire 15amp 125volt Corrosion Resistant

Overview

Straight Blade Connector 2pole 3wire 15amp 125volt Corrosion Resistant
Also known as: 785007526790, CR5269-X, PASCR5269X

Specifications

Material: Nylon
NEMA Configuration: 5-15R
Color: Yellow
Material: Nylon
Color: Yellow
NEMA Configuration: 5-15R