20A Hospital Grade Quad Receptacle, 5-20R, White

Item #: 1171391

Cat #: 420-W

UPC: 785007496390

$ 57.12 EA
Company wide:
0 in stock
Documents & Guides
20A Hospital Grade Quad Receptacle, 5-20R, White

Overview

20A Hospital Grade Quad Receptacle, 5-20R, White
Also known as: 785007496390, 420-W, PAS420W

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Amps: 20
NEMA Configuration: 5-20R
Mounting: Wall
Color: White
Material: Nylon

Customer Reviews

No reviews for this product
(0)