P&S 415-GRY QUAD RECEPT 15A 125V GR

Item #: 1171381

Cat #: 415-GRY

UPC: 785007496208

$ 53.43 EA
Company wide:
0 in stock
Documents & Guides
PAS 415-GRY QUAD RECEPT 15A 1

Overview

PAS 415-GRY QUAD RECEPT 15A 1
Also known as: 785007496208, 415-GRY, PAS415GRY

Specifications

No Specifications Available