SW MAN CONTROL 15A 120/277 RED

Item #: 1171375

Cat #: 1250-RED

UPC: 785007045185

$ 59.44 EA
Company wide:
0 in stock
Documents & Guides
SW MAN CONTROL 15A 120/277 RED

Overview

SW MAN CONTROL 15A 120/277 RED
Also known as: 785007045185, 1250-RED, PAS1250RED

Specifications

Wattage: 1
Color: Red
Poles: 1
Amps: 15
Mounting: Wall
Wattage: 1
Poles: 1
Mounting: Wall
Color: Red
Amps: 15