Weatherproof Box, 4" Diameter, (5) 3/4" Outlets, Aluminum Die Cast, White

Item #: 1171374

Cat #: WPRB35-W

UPC: 785007261318

$ 36.96 EA
Company wide:
0 in stock
Documents & Guides
PAS WPRB35-W WP BOX ROUND 5 H

Overview

PAS WPRB35-W WP BOX ROUND 5 H
Also known as: 785007261318, WPRB35-W, PASWPRB35W

Specifications

Color: White
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Color: White
Threaded Outlet Diameter: 3/4 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 5