Weatherproof Box, 4" Diameter, (5) 1/2" Outlets, Aluminum Die Cast, White

Item #: 1171372

Cat #: WPRB25-W

UPC: 785007117257

$ 35.47 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Round Box, Diameter: 4 Inch, Depth: 2 Inch, (5) 1/2 Inch Threaded Outlets, Cubic Inches: 16.1, Includes: (4) Closure Plugs & Ground Screw, Color: White, Die Cast Aluminum

Overview

Weatherproof Round Box, Diameter: 4 Inch, Depth: 2 Inch, (5) 1/2 Inch Threaded Outlets, Cubic Inches: 16.1, Includes: (4) Closure Plugs & Ground Screw, Color: White, Die Cast Aluminum
Also known as: 785007117257, WPRB25-W, PASWPRB25W

Specifications

Color: White
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Color: White
Threaded Outlet Diameter: 1/2 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 5