Weatherproof Outlet Box, 1 Gang, (3) 3/4" Outlets, Deep Type, Aluminum, Gray

Item #: 1171337

Cat #: WPBD33

UPC: 785007116007

$ 40.86 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (3) 3/4 Inch Threaded Outlets, Deep Type, Aluminum, Gray, (4) Close-Up Logs and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (3) 3/4 Inch Threaded Outlets, Deep Type, Aluminum, Gray, (4) Close-Up Logs and Mounting Lugs Included.
Also known as: 785007116007, WPBD33, PASWPBD33

Specifications

Color: Gray
Gangs: 1
Material: Aluminum
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Color: Gray
Material: Aluminum
Threaded Outlet Diameter: 3/4 in
Gangs: 1
Number of Threaded Outlets: 3