Weatherproof Outlet Box, 2 Gang, (7) 1/2" Outlets, Aluminum, Gray

Item #: 1171321

Cat #: WPB287

UPC: 785007116489

$ 58.56 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (5) 1/2 Inch Threaded Outlets, Aluminum Die Cast, Gray, (2) Close-Up Plugs and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 2 Gang, (5) 1/2 Inch Threaded Outlets, Aluminum Die Cast, Gray, (2) Close-Up Plugs and Mounting Lugs Included.

This weatherproof box is constructed from heavy die-cast aluminum for lasting durability in both interior and exterior applications. Available in a wide range of sizes, depths, and gang configurations, it features a baked-on electrostatic polyester powder-coat finish for superior scratch and corrosion resistance. Each box includes closure plugs and mounting lugs, is UL listed for wet or damp locations with the appropriate cover, accepts standard 4-screw mounting covers and single-gang weatherproof covers, and allows fast, clean installation with easy knockout studs.

Also known as: 785007116489, WPB287, PASWPB287

Specifications

Gangs: 2
Color: Gray
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 7
Gangs: 2
Material: Aluminum
Number of Threaded Outlets: 7
Color: Gray
Threaded Outlet Diameter: 1/2 in