Weatherproof Rectangular Cover, 1 Gang, (3) 1/2" Outlet, Zinc Die Cast, White

Item #: 1171305

Cat #: WPB13-W

UPC: 785007117288

$ 16.78 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Rectangular Cover, 1 Gang, (3) 1/2 Inch Threaded Outlet, Zinc Die Cast, White

Overview

Weatherproof Rectangular Cover, 1 Gang, (3) 1/2 Inch Threaded Outlet, Zinc Die Cast, White
Also known as: 785007117288, WPB13-W, PASWPB13W

Specifications

Gangs: 1
Color: White
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Material: Zinc Die Cast
Gangs: 1
Threaded Outlet Diameter: 1/2 in
Material: Zinc Die Cast
Color: White
Number of Threaded Outlets: 3