Weatherproof Rectangular Cover, 1 Gang, (3) 1/2" Outlet, Zinc Die Cast, Gray

Item #: 1171303

Cat #: WPB13

UPC: 785007116236

$ 16.00 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Rectangular Cover, 1 Gang, (3) 1/2 Inch Threaded Outlet, Zinc Die Cast, Gray

Overview

Weatherproof Rectangular Cover, 1 Gang, (3) 1/2 Inch Threaded Outlet, Zinc Die Cast, Gray
Also known as: 785007116236, WPB13, PASWPB13

Specifications

Mounting: Surface
Color: Gray
Gangs: 1
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Material: Zinc Die Cast
Mounting: Surface
Gangs: 1
Number of Threaded Outlets: 3
Color: Gray
Threaded Outlet Diameter: 1/2 in
Material: Zinc Die Cast