Weatherproof In-Use Cover, 1 Gang, Vertical/Horizontal Mount, Polycarbonate

Item #: 1171298

Cat #: WIUCED20CL

UPC: 785007320947

$ 69.83 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof In-Use Cover With Latch, 1 Gang, Vertical/Horizontal Mount, Polycarbonate, Clear, Gasket and Stainless Steel Screws Included

Overview

Weatherproof In-Use Cover With Latch, 1 Gang, Vertical/Horizontal Mount, Polycarbonate, Clear, Gasket and Stainless Steel Screws Included

This extra-duty weatherproof cover is designed for reliable protection in wet locations, complying with NEC 2014 Section 406.9(B)(1) and conforming to NEMA 3R. Constructed from rugged polycarbonate with corrosion-resistant 302 stainless steel mounting screws, it delivers long-lasting durability in demanding environments. The self-closing cover meets UL514C requirements, mounts vertically or horizontally, and features an easy one-finger trigger latch for quick access. Available in multiple receptacle opening sizes, with shallow models for extension cords and deep models for 20A locking plugs.

Also known as: 785007320947, WIUCED20CL, PASWIUCED20CL

Specifications

Color: Clear
Material: Polycarbonate
Color: Clear
Material: Polycarbonate